Firestop Plug, 2"

Item #: 0823633

Cat #: FP200

UPC: 730573072028

$ 43.30 EA
Company wide:
0 in stock
Documents & Guides
Firestop Plug for 2 in. (102 mm) opening/sleeve, Intumescent, 10 qty.

Overview

Firestop Plug for 2 in. (102 mm) opening/sleeve, Intumescent, 10 qty.
Also known as: 730573072028, FP200, STIFP200

Specifications

Color: Red
Diameter: 2 in
Color: Red
Diameter: 2 in