Chase Nipple, 4", Malleable Iron

Item #: 0823599

Cat #: HA 410

UPC: 785991412208

$ 375.89 EA
Company wide:
0 in stock
Documents & Guides
Chase Nipple, 4 Inch, Malleable Iron, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Overview

Chase Nipple, 4 Inch, Malleable Iron, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

T&B® pioneered many industry standard rigid fittings including CHASE® nipples and Erickson® couplings. The innovation continues with BlueKote® conduit bodies and many new features and products for ordinary and hazardous locations.

Also known as: 785991412208, HA 410, THBHA410

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in