Breakers, GFCI Module, JG Frame, 4P, 150A, 120-480VAC, Bottom Mount

Item #: 0823505

Cat #: ELJBN4150W

UPC: 786679118993

$ 3097.05 EA
Company wide:
4 in stock
Breakers, GFCI Module, JG Frame, 4-Pole, 150 Amp, 120-480 Volt AC, Bottom Mount, UL Rated

Overview

Breakers, GFCI Module, JG Frame, 4-Pole, 150 Amp, 120-480 Volt AC, Bottom Mount, UL Rated

Eaton offers a three- and fourpole 30 mA ground fault (earth leakage) protection module for Series G E-, J- and L-Frame breakers. UL-listed modules are available for E, J and L molded case circuit breakers (MCCBs). The modules are bottom mounted for circuits up to 125A (EFrame) 160 and 250 amperes (J-Frame), or 400 and 630 amperes for the L-Frame. The module is completely selfcontained because the current sensor, relay and power supply are located inside the product. Current pickup settings are selectable from 0.03–10 amperes for all IEC-rated modules and E and J UL-listed module, and 0.03– 30 amperes for the L ULlisted modules. Time delays are also selectable from Instantaneous–1.0 seconds for 0.10 ampere settings and above. A current pickup setting of 0.03 amperes defaults to an Instantaneous time setting regardless of the time dial’s position. Two alarm contacts come as standard: a 50% pretrip and a 100% after trip, both based only on earth leakage current levels.

Also known as: 786679118993, ELJBN4150W, CUTELJBN4150W

Specifications

Mounting: Bottom
Amps: 150
Poles: 4
Volts AC Range: 120 - 480
Mounting: Bottom
Poles: 4
Amps: 150
Volts AC Range: 120 - 480