This product has been discontinued.
1
more

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Reciprocating Saw, Hackzall, M18, Cordless, SPM: 0 - 3000, Stroke Length: 3/4", Voltage: 18V, Weight: 4.1 lbs, Includes: (1) M18 XC High Capacity Lithium Battery (48-11-1828), M18 1 Hour Charger, General Purpose Sawzall, Contractor Bag & Saw
Overview
Reciprocating Saw, Hackzall, M18, Cordless, SPM: 0 - 3000, Stroke Length: 3/4", Voltage: 18V, Weight: 4.1 lbs, Includes: (1) M18 XC High Capacity Lithium Battery (48-11-1828), M18 1 Hour Charger, General Purpose Sawzall, Contractor Bag & Saw
The HACKZALL® M18™ cordless lithium-ion one- handed reciprocating saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4 in. stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-21 also features a QUIK-LOK™ blade clamp which offers fast and easy blade changes.
Also known as: 045242200580, 2625-21, MIL262521
Features & Benefits
- One-handed design provides superior control & versatility over a standard reciprocating saw
- Compact size allows for cutting in tight spaces, and light weight makes overhead work easier QUIK-LOK™ blade clamp offers fast, easy tool free blade changes for SAWZALL® blades & HACKZALL® blades
- Built-in LED light illuminates the work surface while cutting
- Compatible with M18™ XC high capacity Red Lithium™ batteries and M18™ compact Red Lithium™ batteries
- Compatible with M18™ XC high capacity REDLITHIUM™ batteries and M18™ compact REDLITHIUM™ batteries
Specifications
| Volts DC: | 18 |
| Type: | Lithium Battery |
| Volts DC: | 18 |
| Type: | Lithium Battery |