Extra-Large Pushbutton Enclosures Type 12, 6PBx22.5mm, Gray, Steel

Item #: 0823407

Cat #: E6PBY25M

UPC: 783510130534

$ 383.99 EA
Company wide:
0 in stock
Extra large pre-cut pushbutton enclosures are ideal when multiple lights, switches and buttons are needed. This Extra-Large Pushbutton Enclosures Type 12, E6PBY25M item measures 6PBx22.5mm with a material of Steel colored Gray.

Overview

Extra large pre-cut pushbutton enclosures are ideal when multiple lights, switches and buttons are needed. This Extra-Large Pushbutton Enclosures Type 12, E6PBY25M item measures 6PBx22.5mm with a material of Steel colored Gray.

Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes.

Also known as: 783510130534, E6PBY25M, HOFE6PBY25M

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Continuous hinge
  • Factory stamped 4-way pushbutton holes
  • Oil-resistant gasket
  • Removable 14 gauge panel included, supported by weldnuts
  • Bonding provision on cover
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Depth: 6 in
Color: Gray
Height: 11 in
IP/NEMA Rating: IP65, NEMA 12
Width: 7.500 in
Finish: Powder Coated
Weight: 11.400 lb
Depth: 6 in
Height: 11 in
Width: 7.500 in
Weight: 11.400 lb
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Finish: Powder Coated