PVC Shear Blade

Item #: 0823405

Cat #: 48-44-0405

UPC: 045242351039

$ 44.00 EA
Company wide:
0 in stock
Documents & Guides
PVC Shear Blade, Dimensions: 4" x 2.5", Compatible With: Milwaukee 2470-21

Overview

PVC Shear Blade, Dimensions: 4" x 2.5", Compatible With: Milwaukee 2470-21

The M12™ Plastic Pipe Shear Blade is built to maximize blade life and productivity on the job. It's steep pierce-point leaves materials clean and burr-free, ready for installation. Made from rust-resistant stainless steel, the blade's reinforced cutting edge reduces blade chipping for extended durability. The M12™ Plastic Pipe Shear Blade is designed to cut PVC, CPVC, ABS, BlazeMaster®, PEX Tubing, Non-Metallic Conduit, and Rubber Hose. Use with the M12™ Plastic Pipe Shear Tool , (2470).

Also known as: 045242351039, 48-44-0405, MIL48440405

Features & Benefits

  • Burr-free cuts: razor sharp pierce-point provides clean cuts on a wide range of materials
  • Versatility: cuts PVC, CPVC, ABS, BlazeMaster®, PEX tubing, non-metallic conduit, and rubber hose
  • Durability: 3mm reinforced stainless steel construction resists rust and extends blade life
  • 2 in. schedule 80 PVC

Specifications

Type: Replacement Part
Type: Replacement Part