
Transformer, Control, 100VA, Group D, 240x480 - 24VAC, 1PH
Item #: 0823389
Cat #: PH100QR
UPC: 803423062699
$ 127.86 EA
Company wide:
0
in stock
Documents & Guides
100 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts, Group D, Industrial Control Transformer
Overview
100 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts, Group D, Industrial Control Transformer
Also known as: 803423062699, PH100QR, HMDPH100QR
Specifications
| Phase: | 1 |
| Volt Amps: | 100 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Secondary Voltage: | 11.5/23, 11/22 |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Volt Amps: | 100 |
| Secondary Voltage: | 11.5/23, 11/22 |