Seismic Network Cabinet 19"

Item #: 0823382

Cat #: ENC2178S

UPC: 783510110628

$ 6535.48 EA
Company wide:
0 in stock
Seismic Cabinet, 19", 44 Ru, Bulletin Dncs (network Cabinet Specialty Package),size/dims: 2134x700x800mm, Material/finish: Alum/black

Overview

Seismic Cabinet, 19", 44 Ru, Bulletin Dncs (network Cabinet Specialty Package),size/dims: 2134x700x800mm, Material/finish: Alum/black

Seismic Cabinets protect LAN and WAN network equipment, servers and phone/voice mail equipment during Zone 4 seismic activity, and are also ideal for use in high vibration areas or areas with high load capacities. The cabinet's passive cooling design can be augmented with optional fans.

Also known as: 783510110628, ENC2178S, HOFENC2178S

Features & Benefits

  • ENC2189S can be configured for 19- or 23-inch rack mounting by reversing the rack angles
  • Both front and rear doors are hinged left and equipped with key-lock flush handle and 3-point latching
  • Same key provides access to all doors and side panels
  • Doors and side panels are removable for easier equipment installation and upgrades
  • Doors and side panels inset flush with frame
  • Vented, heavy gauge steel base is designed to bolt to floor with seismic-rated fasteners
  • Heavy gauge welded steel frame provides structural integrity in the presence of seismic activity

Specifications

Color: Black
Material: Steel
Width: 27.560 in
Depth: 31.500 in
Height: 84.020 in
Color: Black
Width: 27.560 in
Height: 84.020 in
Material: Steel
Depth: 31.500 in