Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0823362

Cat #: FD4070

UPC: 786679250952

$ 4416.30 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,4-pole, 70 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,4-pole, 70 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679250952, FD4070, CUTFD4070

Specifications

Mounting: Panel
Volts DC: 250
Amps: 70
Poles: 4
Volts AC: 600
Mounting: Panel
Amps: 70
Volts AC: 600
Volts DC: 250
Poles: 4