Split Bolt Connector, #16 Stranded-#8 Stranded, 1.5 mm² Stranded-6 mm² Stranded

Item #: 0823359

Cat #: ESB8

UPC: 782856304920

$ 4.63 EA
Company wide:
0 in stock
Documents & Guides
Split Bolt,sil Brz,8 Str To 16 Str

Overview

Split Bolt,sil Brz,8 Str To 16 Str

Unplated high-strength silicon bronze accommodates copper to copper connections.

Also known as: 782856304920, ESB8, CADESB8

Features & Benefits

  • Unplated high-strength silicon bronze accommodates copper to copper connections
  • Tin plated, high-strength copper alloy split bolt with spacer separates dissimilar conductors and accommodates copper-to-copper, copper-to-aluminum and aluminum-to-aluminum connections

Specifications

Material: Silicon Bronze
Standards: California Proposition 65
Allowable Gauge Range: 16 - 8
Material: Silicon Bronze
Allowable Gauge Range: 16 - 8
Standards: California Proposition 65