Fuel protective safety eyewear

Item #: 0823353

Cat #: 11641

UPC: 078371621483

Company wide:
0 in stock
Documents & Guides
Empower your vision with Fuel protective safety eyewear. Constructed with a durable nylon frame, polycarbonate lens, color-accented vented temples and a scratch-resistant lens coating. Soft touch nose bridge and temple tips help add comfort. Bold attitude and innovative styling. Soft touch nose bridge and temple tips. Tough, durable nylon frame.

Overview

Empower your vision with Fuel protective safety eyewear. Constructed with a durable nylon frame, polycarbonate lens, color-accented vented temples and a scratch-resistant lens coating. Soft touch nose bridge and temple tips help add comfort. Bold attitude and innovative styling. Soft touch nose bridge and temple tips. Tough, durable nylon frame.

Empower your vision with Fuel protective safety eyewear. Constructed with a durable nylon frame, polycarbonate lens, color-accented vented temples and a scratch-resistant lens coating. Soft touch nose bridge and temple tips help add comfort. 3M™ Fuel™ Protective Eyewear offers a bold, streamlined frame design that protects your eyes in style. These safety glasses look contemporary with a fashionable wraparound design. Built to withstand the rigors of job sites, the glasses feature coated lenses that resist scratches and tough nylon frames that can take rough handling. A soft nose bridge and temple tips provide enhanced comfort at high contact points. The impact-resistant polycarbonate lenses absorb 99.9% UV rays. Color-accented, vented templates attractively provide airflow for comfort. Glasses come with a microfiber storage bag and lanyard. These safety glasses are recommended for the following tasks: assembly, chipping, chiseling, cleaning, drilling, grinding, machining, masonry, metal repair, painting, pouring/casting, power fastening, riveting, sanding, and sawing. Industries in which these safety glasses are commonly used include aviation, construction, law enforcement, military, mining, oil and gas, and transportation. Fuel™ safety glasses meet the requirements of ANSI Z87.1-2015. Eye protection is important to safeguard your eyes and maintain healthy vision. According to the Bureau of Labor Statistics, nearly three out of every five workers who suffered eye injuries were not wearing eye protection at the time of the accident. Wearing the correct safety eyewear for the task and for the unique needs of the worker is important. 3M™ recognizes the need to design comfortable and attractive eyewear, increasing the usage of safety glasses on the job. That’s why all 3M™ protective eyewear combines safety features with comfort enhancements. 3M™ Fuel™ Protective Eyewear offers a bold, streamlined frame design that protects your eyes in style. These safety glasses look contemporary with a fashionable wraparound design. Built to withstand the rigors of job sites, the glasses feature coated lenses that resist scratches and tough nylon frames that can take rough handling. A soft nose bridge and temp

Also known as: 078371621483, 11641, MMM11641

Specifications

Color: Silver
Color: Silver