Transformer, Lighting, Electronic, 150 Watt, 120VAC, 12VAC

Item #: 0823343

Cat #: LET151AC12012R

UPC:

Company wide:
0 in stock
Documents & Guides
Transformer, Lighting, Electronic, 150 Watt Max, 12 Volt AC Output, 120 Volt AC Input

Overview

Transformer, Lighting, Electronic, 150 Watt Max, 12 Volt AC Output, 120 Volt AC Input
Also known as: LET151AC12012R, CNDLET151AC12012R

Specifications

Phase: 1
Wattage: 150
Secondary Voltage: 12
Primary Voltage: 120
Amps: 12.560
Phase: 1
Secondary Voltage: 12
Amps: 12.560
Wattage: 150
Primary Voltage: 120