Extended Pushbutton, M22

Item #: 0823336

Cat #: M22S-DH-B

UPC: 786685275437

$ 9.65 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Extended, Blue, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Extended, Blue, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

M22 Modular Pushbutton Operator, 22.5 mm, Extended, Momentary, Non-illuminated, Bezel: Black, Button: Blue, IP67, IP69K, NEMA 4x, 13, 5,000,000 Millio

Also known as: 786685275437, M22S-DH-B, CUTM22SDHB

Specifications

Color: Blue
Size: 22.5 mm
Family / Style: M22
Type: Pushbutton
Color: Blue
Family / Style: M22
Size: 22.5 mm
Type: Pushbutton