RCPT WT 9W 8P M P

Item #: 0823283

Cat #: SKWR9G

UPC: 708917173908

$ 3828.89 EA
Company wide:
0 in stock
Documents & Guides
THB SKWR9G RCPT WT 9W 8P M P

Overview

THB SKWR9G RCPT WT 9W 8P M P
Also known as: 708917173908, SKWR9G, THBSKWR9G

Specifications

Amps: 20
Amps: 20