Power Supply, 480W, 24VDC Output, 20A, 3P, 400-500VAC, 3PH

Item #: 0823251
Cat #: 1SVR 427 056 R0000
UPC:
$ 765.47 EA
Company wide:
28 in stock
Documents & Guides
20 Amp, Power Supply. CP-T Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 24V DC. Rated Output Current: 20 Amps (480 Watts).

Overview

20 Amp, Power Supply. CP-T Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 24V DC. Rated Output Current: 20 Amps (480 Watts).
The CP-T range of three-phase power supply units is the youngest member of ABB’s power supply family. In terms of design and functionality, the new range perfectly supplements the existing products and extends the range appropriately. The devices can be supplied with a three-phase voltage as well as with two-phase mains. Here, ABB offers a power supply unit with 24 V DC output with 20 A and efficiency of up to 90 %. As in the case of all products, they are designed for an ambient temperature of up to 70 °C. 
Also known as: 1SVR 427 056 R0000, ABB1SVR427056R0000

Specifications

Phase: 3
Volts DC: 24
Mounting: DIN Rail
Wattage: 480
Amps: 20
Volts AC Range: 400-500
Phase: 3
Mounting: DIN Rail
Amps: 20
Volts DC: 24
Wattage: 480
Volts AC Range: 400-500

Customer Reviews

No reviews for this product
(0)