RCPT WT 4W 3P M P

Item #: 0823248

Cat #: SKWR4G

UPC: 708917200932

$ 2345.68 EA
Company wide:
0 in stock
Documents & Guides
THB SKWR4G RCPT WT 4W 3P M P

Overview

THB SKWR4G RCPT WT 4W 3P M P
Also known as: 708917200932, SKWR4G, THBSKWR4G

Specifications

Amps: 20
Amps: 20