Fiberglass Pipe Clamp

Item #: 0823233

Cat #: PCR-100

UPC:

Company wide:
0 in stock
Documents & Guides
Fiberglass Rigid Pipe Clamp, Size: 1 in, Material: Fiberglass.

Overview

Fiberglass Rigid Pipe Clamp, Size: 1 in, Material: Fiberglass.
Also known as: PCR-100, PSTPCR100

Specifications

Diameter: 1 in
Material: Fiberglass
Diameter: 1 in
Material: Fiberglass