120V, Controllers Liquid Level Control

Item #: 0823228

Cat #: LLC54AAS

UPC: 07945899636

$ 158.81 EA
Company wide:
0 in stock
Documents & Guides
120V, Controllers Liquid Level Control

Overview

120V, Controllers Liquid Level Control

The LLC5 provides dual probe conductive liquid level control in a convenient octal plug-in package. Models are available for fixed fill or drain operation. Isolated, pulsed DC voltage on the probes prevents electrolytic plating. Less than 1 mA of current is used to sense the presence of conductive liquid between the probes and common. On adjustable units, the sensitivity adjustment eliminates false tripping caused by floating debris and foaming agents.

Also known as: 07945899636, LLC54AAS, LFULLC54AAS

Specifications

Type: Drain Dual, Liquid Level
Type: Drain Dual, Liquid Level