3" Under Eave Vent

Item #: 0823130

Cat #: 153W

UPC: 039899801535

$ 8.79 EA
Company wide:
36 in stock
Documents & Guides
3" Under Eave Vent, Material: Plastic, Color: White.

Overview

3" Under Eave Vent, Material: Plastic, Color: White.
Also known as: 039899801535, 153W, LMB153W

Specifications

Diameter: 3 in
Material: Plastic
Color: White
Diameter: 3 in
Color: White
Material: Plastic