Fuse, 100mA Low-Break Fast-Acting Glass, 5mm x 20mm, 250V

Item #: 0823098

Cat #: GDB-100MA

UPC: 051712431668

$ 14.93 EA
Company wide:
0 in stock
Documents & Guides
100mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

100mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Also known as: 051712431668, GDB-100MA, BUSGDB100MA

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic