1.000 IN X 0.500 IN (25.40 MM X 12.70 MM)

Item #: 0823093

Cat #: THT-5-486-5-SC

UPC: 662820920960

$ 452.99 EA
Company wide:
0 in stock
Documents & Guides
BradyBondz printable, ultra aggressive metallized polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.These labels are on a 1" core, a 'smaller core' than the majority of our materials. The recommended printer for these small core parts is the BBP11-34L printer.

Overview

BradyBondz printable, ultra aggressive metallized polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.These labels are on a 1" core, a 'smaller core' than the majority of our materials. The recommended printer for these small core parts is the BBP11-34L printer.

Ultra Aggressive Metallized Polyester (B-486) is ideal for rating/serial plates that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

Also known as: 662820920960, THT-5-486-5-SC, BRATHT54865SC

Specifications

Color: Light Gray
Material: Polyester
Color: Light Gray
Material: Polyester