
2A 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse
Item #: 0823087
Cat #: GMA-2-R
UPC: 051712647892
$ 1.74 EA
Company wide:
1,563
in stock
Documents & Guides
2A 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse
Overview
2A 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse
Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.
Also known as: 051712647892, GMA-2-R, BUSGMA2R
Specifications
| Speed: | Fast Acting |
| Diameter: | 5 mm |
| Length: | 20 mm |
| Material: | Glass |
| Volts AC: | 250 |
| Amps: | 2 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Speed: | Fast Acting |
| Length: | 20 mm |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Diameter: | 5 mm |
| Material: | Glass |
| Amps: | 2 |
| Interrupt Rating AC: | 10 kA |