59" LED Center Module

Item #: 0823062
Cat #: 929000467013
UPC:
Call for price
Company wide:
0 in stock
LED Center Module, 59", LFM300, 24W NW, Color: Neutral White.

Overview

LED Center Module, 59", LFM300, 24W NW, Color: Neutral White.
Also known as: 929000467013, ADVLFM30059INVPNWC

Specifications

Volts AC: 120
Length: 59 in
Wattage: 15
Light Technology: LED
Volts AC: 120
Wattage: 15
Length: 59 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)