Slide Dimmer, 120V, 3-Way, Brown

Item #: 0823057

Cat #: SF-103P-BR

UPC: 027557680752

$ 140.94 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Slide Dimmer, 120V, 8A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Color: Brown.

Overview

Skylark Preset Slide Dimmer, 120V, 8A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Color: Brown.

Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way, preset, 120V/8A in brown

Also known as: 027557680752, SF-103P-BR, LUTSF103PBR

Specifications

Type: 3-Way, Slide, Preset
Color: Brown
Volts AC: 120
Mounting: Surface
Amps: 8
Type: 3-Way, Slide, Preset
Volts AC: 120
Amps: 8
Color: Brown
Mounting: Surface