FD Device Box, 2-Gang, 3/4", PVC Coated Steel

Item #: 0823035

Cat #: PRFD22

UPC: 784011310821

$ 343.65 EA
Company wide:
0 in stock
Documents & Guides
FD Device Box, 2-Gang, Hub Size: 3/4 Inch, Box Depth: 2.69", Material: PVC Coated Steel.

Overview

FD Device Box, 2-Gang, Hub Size: 3/4 Inch, Box Depth: 2.69", Material: PVC Coated Steel.

Plasti-Bond PVC Coated device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011310821, PRFD22, RRYPRFD22

Specifications

Gangs: 2
Depth: 2.690 in
Material: PVC Coated Steel
Gangs: 2
Material: PVC Coated Steel
Depth: 2.690 in