PC TRON - ROHS

Item #: 0823026

Cat #: PCE-5-R

UPC: 051712503846

$ 7.90 EA
Company wide:
0 in stock
Documents & Guides
5A 125VAC/250VDC Subminiature PC-Tron RoHS Compliant Radial Leaded, Fast Acting Fuse

Overview

5A 125VAC/250VDC Subminiature PC-Tron RoHS Compliant Radial Leaded, Fast Acting Fuse
Also known as: 051712503846, PCE-5-R, BUSPCE5R

Specifications

Type: PC Board, Fuse
Amps: 5
Volts AC: 125
Mounting: Circuit Board
Interrupt Rating DC: 10 kA
Type: PC Board, Fuse
Volts AC: 125
Interrupt Rating DC: 10 kA
Amps: 5
Mounting: Circuit Board