
4A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 0823025
Cat #: AGC-4-R
UPC: 051712655194
$ 1.08 EA
Company wide:
589
in stock
Documents & Guides
4 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Overview
4 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712655194, AGC-4-R, BUSAGC4R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Amps: | 4 |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Interrupt Rating DC: | 200 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA, 1 kA |
| Length: | 1 1/4 in |
| Amps: | 4 |
| Material: | Glass |
| Interrupt Rating DC: | 200 |
| Interrupt Rating AC: | 10 kA, 1 kA |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |