Runway to Ceiling Support Kit

Item #: 0823015

Cat #: SB2221ABZ

UPC: 799038388418

$ 107.36 EA
Company wide:
0 in stock
Documents & Guides
Runway to Ceiling Support Kit, Length: 72", Material: Steel, Finish: Black Zinc. Includes: (1) 72"Threaded Rod, (1) Ceiling Hanger Bracket, (1) Runway Support Clip and (4) Hex Nuts.

Overview

Runway to Ceiling Support Kit, Length: 72", Material: Steel, Finish: Black Zinc. Includes: (1) 72"Threaded Rod, (1) Ceiling Hanger Bracket, (1) Runway Support Clip and (4) Hex Nuts.
Also known as: 799038388418, SB2221ABZ, BLISB2221ABZ

Specifications

Color: Black
Type: Support Kit
Material: Steel
Length: 6 ft
Color: Black
Material: Steel
Type: Support Kit
Length: 6 ft