Base/Plinth Components, 100mm, Carbon Steel

Item #: 0822977

Cat #: 8601800

UPC: 639889340718

$ 268.40 EA
Company wide:
0 in stock
Documents & Guides
Base/Plinth Components, Front and Rear, 100mm, Carbon Steel, For Use With TS IT, SE, CM, TP, PC, IW, TE Enclosures

Overview

Base/Plinth Components, Front and Rear, 100mm, Carbon Steel, For Use With TS IT, SE, CM, TP, PC, IW, TE Enclosures
Also known as: 639889340718, 8601800, RIT8601800

Specifications

Height: 100 mm
Material: Carbon Steel
Height: 100 mm
Material: Carbon Steel