Bulkhead Fitting, 2", Aluminum

Item #: 0822972

Cat #: H200TBFA

UPC: 786210003443

$ 434.69 EA
Company wide:
0 in stock
Documents & Guides
Bulkhead Fitting, 2 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Bulkhead Fitting, 2 Inch, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 786210003443, H200TBFA, THBH200TBFA

Specifications

Material: Aluminum
Hub Diameter: 2 in
Material: Aluminum
Hub Diameter: 2 in