Black Light

Item #: 0822912

Cat #: F20T12/BL

UPC:

Company wide:
0 in stock
Documents & Guides
Fluorescent, Black Light, 20W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 9,000 Hrs.

Overview

Fluorescent, Black Light, 20W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 9,000 Hrs.
Also known as: F20T12/BL, CURF20T12BL

Specifications

Wattage: 20
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 20
Light Technology: Fluorescent
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)