Combo Grounding Tail, 2-Wire Stranded, 25/Bag

Item #: 0822908

Cat #: 30-3288

UPC: 783250607969

$ 2.61 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Grounding Tail, Combo, Wire Size: 12 AWG, Wire Type: Stranded, Includes: Tail with #10 Fork & #10 Ring And Ground Screw

Overview

IDEAL, Grounding Tail, Combo, Wire Size: 12 AWG, Wire Type: Stranded, Includes: Tail with #10 Fork & #10 Ring And Ground Screw
Also known as: 783250607969, 30-3288, IDE303288

Specifications

Material: Copper
Length: 8 in
Standards: California Proposition 65
Allowable Gauge Range: 12
Material: Copper
Standards: California Proposition 65
Length: 8 in
Allowable Gauge Range: 12