SMALL DIAMETER IND PROX 3W DC PNP

Item #: 0822890

Cat #: E57EAL8T111SN

UPC: 782113908939

$ 283.44 EA
Company wide:
0 in stock
Documents & Guides
Miniature Short Body Inductive Proximity Sensor, E57, Straight, 8 mm, Shielded, Output ON, M8, 200 mA at 10-30 Vdc, 3 pin, <1% sensing range, NO PNP open collector, 10-30 Vdc

Overview

Miniature Short Body Inductive Proximity Sensor, E57, Straight, 8 mm, Shielded, Output ON, M8, 200 mA at 10-30 Vdc, 3 pin, <1% sensing range, NO PNP open collector, 10-30 Vdc

Fill

Also known as: 782113908939, E57EAL8T111SN, CUTE57EAL8T111SN

Specifications

Size: 8 mm
Size: 8 mm