6IN ECONOMY IC HSG

Item #: 0822854

Cat #: IC22W

UPC: 661209067739

$ 10.74 EA
Company wide:
222 in stock
Documents & Guides
6" IC Economy Incand. Housing w/push-in electrical connectors

Overview

6" IC Economy Incand. Housing w/push-in electrical connectors

The Juno® IC22LED 1400LM 6-inch new downlight features a dedicated LED, new construction housing with integral light engine designed to provide 50,000-hours of life and be compatible with many standard Juno trims. The IC-rated fixture’s shallow housing can fit in a 2 x 8 construction and can be completely covered with insulation. The fixture is Air-Loc® sealed to stop infiltration and exfiltration of air, reducing heating and cooling costs.

Also known as: 661209067739, IC22W, JUNIC22W

Specifications

Diameter: 6 in
Type: IC Housing
Diameter: 6 in
Type: IC Housing