Female, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, Green

Item #: 0822841

Cat #: 17R22-G

UPC: 078477991978

$ 321.58 EA
Company wide:
0 in stock
Documents & Guides
17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Green

Overview

17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Green

17 Series Taper Nose, Female, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Green

Also known as: 078477991978, 17R22-G, LEV17R22G

Specifications

Gender: Female
Color: Green
Amps: 690
Type: Cam-Type Connector
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Amps: 690
Volts AC: 600
Color: Green
Type: Cam-Type Connector
Material: Thermoplastic Vulcanizate (TPV)