2 Pole, 3450A Ring Lug

Item #: 0822831

Cat #: GDB2035D

UPC: 786679138816

$ 777.21 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 2-pole, 35 amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 2-pole, 35 amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals
Also known as: 786679138816, GDB2035D, CUTGDB2035D

Specifications

Amps: 35
Volts DC: 250
Volts AC: 480
Poles: 2
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Amps: 35
Volts AC: 480
Mounting: Bolt On
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA