Conduit Hub, 2", Insulated, Aluminum

Item #: 0822809

Cat #: H200A

UPC: 786210903484

$ 51.35 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, 2 Inch, Insulated, Gasketed, Watertight, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Hub, 2 Inch, Insulated, Gasketed, Watertight, Aluminum, For Use With Rigid/IMC Conduit

ABB's aluminum conduit hubs are used to connect threaded metal conduit to a threadless opening in a box or enclosure, and have a sealing ring and groove with an innovative profile that is better than standard O-rings.

Also known as: 786210903484, H200A, THBH200A

Specifications

Material: Aluminum
Hub Diameter: 2 in
Material: Aluminum
Hub Diameter: 2 in