MC 7P MFE 6' 16/7 PVC

Item #: 0822731

Cat #: 227020A01F060

UPC: 786788440459

$ 84.71 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« B-Size Double-Ended Cordset, 7 Poles, Female (Straight) to Male (Straight), STOOW Cable, 1.83m Length

Overview

Mini-Change« B-Size Double-Ended Cordset, 7 Poles, Female (Straight) to Male (Straight), STOOW Cable, 1.83m Length
Also known as: 786788440459, 227020A01F060, WOO227020A01F060

Specifications

Type: Double Ended
Material: PVC
Color: Yellow
Type: Double Ended
Color: Yellow
Material: PVC