Cove Heater, 1500 Watt, 208V, 5120 BTU

Item #: 0822729

Cat #: RCC15008C

UPC: 685360147390

$ 637.84 EA
Company wide:
0 in stock
Documents & Guides
Cove Heater, 1500 Watt, 208V, 5120 BTU, White, 118 Inch Length

Overview

Cove Heater, 1500 Watt, 208V, 5120 BTU, White, 118 Inch Length

Marley Q-Mark RCC Series Radiant cove heater in white color is designed with extruded aluminum front panel that is coated with high temperature textured paint to radiate majority of its heat energy to front surface.

Also known as: 685360147390, RCC15008C, QMKRCC15008C

Specifications

Wattage: 1500
Depth: 3 in
Mounting: Surface
Type: Cove
Length: 118 in
Color: White
Volts AC: 208
Height: 4 3/16 in
Weight: 13 lb
Amps: 7.200
Family / Style: RCC
Wattage: 1500
Mounting: Surface
Length: 118 in
Volts AC: 208
Weight: 13 lb
Family / Style: RCC
Depth: 3 in
Type: Cove
Color: White
Height: 4 3/16 in
Amps: 7.200