1 Hole Lug, GL Style, 1.44" x 1" x 0.125", 0.563" Hole

Item #: 0822696

Cat #: B121CE

UPC: 782856321798

$ 11.42 EA
Company wide:
0 in stock
Documents & Guides
Lug,cu,1/8 X 1 W/1-9/16 Hole,type Gl,pkg

Overview

Lug,cu,1/8 X 1 W/1-9/16 Hole,type Gl,pkg

Provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321798, B121CE, CADB121CE

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type GL connections only

Specifications

Width: 1 in
Material: Copper
Height: 0.440 in
Finish: Tinned
Width: 1 in
Height: 0.440 in
Material: Copper
Finish: Tinned