LED Exit Sign, Battery Backup, Red/Green

Item #: 0822641

Cat #: LPX7

UPC: 080083532773

$ 90.86 EA
Company wide:
35 in stock
Documents & Guides
Emergency Exit Sign, 120/277V, Red/Green LED Letters, White Housing, Snap-fit Canopy Included, Damp Location Listed, Battery Backup

Overview

Emergency Exit Sign, 120/277V, Red/Green LED Letters, White Housing, Snap-fit Canopy Included, Damp Location Listed, Battery Backup

LPX Series LED Exit is a polycarbonate unit suitable for general purpose applications. With the new advanced standard features and industry-leading innovations, they are now the most universal, energy-friendly, and safest exits in their class. This series is also easy to stock and install and is a replacement for the CCX Series.

Also known as: 080083532773, LPX7, SURLPX7

Specifications

Wattage: 1
Material: Polycarbonate
Color: Red, Green, White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 1
Color: Red, Green, White
Volts AC Range: 120 - 277
Material: Polycarbonate
Light Technology: LED