RENEWAL PART - 800A

Item #: 0822484

Cat #: 70-8065-7

UPC: 782114409220

$ 398.37 EA
Company wide:
0 in stock
Documents & Guides
CUT 70-8065-7 RENEWAL PART - 800A

Overview

CUT 70-8065-7 RENEWAL PART - 800A
Also known as: 782114409220, 70-8065-7, CUT7080657

Specifications

Mounting: Device
Amps: 800
Mounting: Device
Amps: 800