1/4" Easy Buddy Fiberglass Conduit Rodder, 500'

Item #: 0822469

Cat #: 6-14-500M

UPC: 815963011549

$ 1224.29 EA
Company wide:
0 in stock
Documents & Guides
1/4" Easy Buddy Fiberglass Conduit Rodder, Length: 500', Bend Radius 4”, Pull/Tensile Strength: 400 lbs., Includes End Ferrule and Pulling Eye

Overview

1/4" Easy Buddy Fiberglass Conduit Rodder, Length: 500', Bend Radius 4”, Pull/Tensile Strength: 400 lbs., Includes End Ferrule and Pulling Eye
Also known as: 815963011549, 6-14-500M, JMS614500M

Specifications

Length: 500 ft
Diameter: 1/4 in
Length: 500 ft
Diameter: 1/4 in