Copper Compression Lug, 1/0 AWG, 1-Hole Stud, Long Barrel, Pink

Item #: 0822451

Cat #: 54950BE

UPC: 786210190280

$ 32.26 EA
Company wide:
0 in stock
Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Pink, Die Code: 42.

Overview

Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Pink, Die Code: 42.

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210190280, 54950BE, THB54950BE

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Allowable Gauge Range: 1/0
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1/0
Mounting: 1-Hole
Color: Pink
Stud Size: 1/2 in