Bulkhead Fitting, 1", Aluminum

Item #: 0822441

Cat #: H100TBFA

UPC: 786210003412

$ 240.51 EA
Company wide:
0 in stock
Documents & Guides
Bulkhead Fitting, 1 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Bulkhead Fitting, 1 Inch, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 786210003412, H100TBFA, THBH100TBFA

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in