12THHN/THWN-2 GREEN

Item #: 0822438

Cat #: 12THHNCSOLGRNX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12THHN/THWN-2 GREEN

Overview

12THHN/THWN-2 GREEN
Also known as: 12THHNCSOLGRNX500

Specifications

Color: Green
Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Green
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid