Bulkhead Fitting, 1", Zinc

Item #: 0822437
Cat #: H100TBF
UPC: 786210002989
$ 171.94 EA
Company wide:
0 in stock
Documents & Guides
Bulkhead Fitting, 1 Inch, Zinc, For Use With Rigid/IMC Conduit

Overview

Bulkhead Fitting, 1 Inch, Zinc, For Use With Rigid/IMC Conduit
Also known as: 786210002989, H100TBF, THBH100TBF

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc

Customer Reviews

No reviews for this product
(0)