Locking Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG

Item #: 0822430

Cat #: 10RC-14FL

UPC: 786210807287

$ 3.15 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 1/4 in, Color: Yellow. Package of 50. **Order in Multiples of 1.**

Overview

Locking Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 1/4 in, Color: Yellow. Package of 50. **Order in Multiples of 1.**

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210807287, 10RC-14FL, THB10RC14FL

Specifications

Material: Vinyl, Copper
Size: 1/4
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl, Copper
Color: Yellow
Size: 1/4
Allowable Gauge Range: 12 - 10