Junction Box, 6 x 6 x 4", NEMA 4X, PVC

Item #: 0822421

Cat #: 664PJ

UPC: 088700568563

Company wide:
0 in stock
Junction Box, 6 x 6 x 4 Inch, NEMA 4X, PVC

Overview

Junction Box, 6 x 6 x 4 Inch, NEMA 4X, PVC
Also known as: 088700568563, 664PJ, CTX5133710

Specifications

Depth: 6 in
Height: 4 in
Material: PVC
Width: 6 in
Depth: 6 in
Material: PVC
Height: 4 in
Width: 6 in