Relay, Overload, 0.2 - 1.0A, E1 Plus, Solid State

Item #: 0822397

Cat #: 193-EEBB

UPC: 781180129452

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Overload, E1 Plus, 0.2 - 1.0 Amp, Solid State, 3 Phase

Overview

Relay, Overload, E1 Plus, 0.2 - 1.0 Amp, Solid State, 3 Phase
Also known as: 781180129452, 193-EEBB, ALB193EEBB

Specifications

Phase: 3
Type: Adjustable, Overload Relay
Amps: 1
Amps Range: 0.200 - 1
Phase: 3
Amps: 1
Type: Adjustable, Overload Relay
Amps Range: 0.200 - 1